5 gal Laundry Detergent
Golden Brite 5 gal Laundry Detergent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Golden Brite is a gold colored high performance alkaline detergent. Designed for high performance cleaning at lower water temperatures, this emulsion powers out stains and keeps linens looking bright. Contains exceptional water conditioning, wetting agents , anti-redeposition properties and high powered linen brighteners.
- Designed for institutional use
- One-shot emulsion built detergent
- Excellent water conditioning
- Simplifies detergent systems
- Produces clean, bright linens
Specifications
- Collection:
- Golden Brite
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12 in
- Material:
- Liquid
- Size:
- 5 gal
- UPC:
- 784331783657
- Width:
- 12 in