64 oz. Sanitizer (Case of 2)
No-Bac 64 oz. Sanitizer (Case of 2)
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Disinfects, cleans, and deodorizes in one step
- Highly effective detergent
- Kills odor causing bacterial agents
- Leaves area clean smelling
- Sanitizer on food contact surfaces
Specifications
- Application:
- Disinfectant Cleaner
- Collection:
- No-Bac
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner
- Size:
- 64 oz