This product requires certification to purchase.

50 lb. Powder Laundry Detergent

You last purchased this on
 
Sunburst Chemicals

Powdered Break 50 lb. Powder Laundry Detergent

  • Fast #
  • Part #S741050
  • Item #7484582
  • Manufacturer Part #741050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Powdered Break 50 lb. Powder Laundry Detergent

  • Fast #
  • Part #S741050
  • Item #7484582
  • Manufacturer Part #741050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Highly effective alkaline builder for extreme soil conditions
  • Formulated as a heavy duty builder
  • Enhances removal of greasy soils and food stains
  • Excellent in all water conditions
  • Suspends large quantities of soils in wash water to prevent redeposition
  • 50 lb. each
  • Requires Certification

Specifications

Collection:
Powdered Break
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
16 in
Length:
14 in
Material:
Powder
Size:
50 lb
Width:
14 in