5 gal Liquid Detergent
Reliance 5 gal Liquid Detergent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A concentrated detergent with a technologically advanced formulation for today's linens
- Next generation detergency available now
- Penetrates tough stains
- Controlled sudsing
- Safe on all fabrics
- 5 Gallon
Specifications
- Collection:
- Reliance
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 5 gal