This product requires certification to purchase.

5 gal Alkaline Detergent

You last purchased this on
 
Sunburst Chemicals

Result CD 5 gal Alkaline Detergent

  • Fast #
  • Part #S625005
  • Item #7481236
  • Manufacturer Part #625005
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Result CD 5 gal Alkaline Detergent

  • Fast #
  • Part #S625005
  • Item #7481236
  • Manufacturer Part #625005
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A heavy-duty alkaline detergent designed for use in any spray or recirculation automated cleaning application
  • Highly concentrated for economical use-cost
  • -Remove proteins, fats, and all food soils
  • -Helps inhibit milkstone and lime deposits in hard water areas
  • 5 Gal.
  • Requires Certification

Specifications

Collection:
Result CD
Color Finish Name:
Light Amber
Depth:
12 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15 in
Size:
5 gal
Width:
12 in