1 lb. Stain Remover in White (Case of 8)
Rust Out® 1 lb. Stain Remover in White (Case of 8)
Frequently Purchased Together
Product Details
Product Details
- Special laundry additive used to remove brown or yellow stains caused by the presence of iron (rust)
- Strips iron from fabrics that cause yellowing of linens
- Removes "set" stains, blood stains
- Increases rewash effectiveness
- Removes built-up water hardness residue
Specifications
- Application:
- Laundry
- Collection:
- Rust Out®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Package Quantity:
- Case of 8
- Size:
- 1 lb