This product requires certification to purchase.

3 lb. Sentinel Sanitizer

You last purchased this on
 
Sunburst Chemicals

3 lb. Sentinel Sanitizer

  • Fast #
  • Part #S5160S1
  • Item #7007557
  • Manufacturer Part #5160S1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

3 lb. Sentinel Sanitizer

  • Fast #
  • Part #S5160S1
  • Item #7007557
  • Manufacturer Part #5160S1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 294
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose no-rinse sanitizer
  • Freeze/thaw stable
  • Minimal hazard of employee contact
  • Effective in hard water conditions
  • Kosher year-round, excluding passover
  • Safe, solid form minimizes hazards of employee contact and injury due to spills or splashing concentrated liquids
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Sanitizer
Size:
3 lb