This product requires certification to purchase.

3 lb. Solid Sanitizer

You last purchased this on
 
Sunburst Chemicals

Sentry 3 lb. Solid Sanitizer

  • Fast #
  • Part #S5120S1
  • Item #5172901
  • Manufacturer Part #5120S1
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Sentry 3 lb. Solid Sanitizer

  • Fast #
  • Part #S5120S1
  • Item #5172901
  • Manufacturer Part #5120S1
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Multi-purpose no-rinse sanitizer
  • Industry’s first solid no rinse sanitizer
  • Dissolves in water at time of use
  • Freeze/thaw stable
  • Safe, solid form minimizes hazard of employee contact
  • Effective in hard water conditions up to 400 ppm hardness
  • Kosher year round, excluding Passover
  • Requires Certification

Specifications

Application:
Dishwashers
Collection:
Sentry
Color Finish Name:
White
Size:
3 lb