3.5 lb. Pre-soak Powder (Case of 2)
Silverware 3.5 lb. Pre-soak Powder (Case of 2)
Frequently Purchased Together
Product Details
Product Details
- Food service presoak
- Softens soil and removes blue films for thorough cleaning in the dish machine
- Prepares tableware for spotless one-pass washing
- Safe, convenient and controlled use
- Effective, yet mild to hands
- Concentrated formula removes tarnish and stubborn, dried on foods
- Recommended for true silver utensils as it is non-destructive to silver plate
Specifications
- Application:
- Dishwashers, Industrial, Institutional
- Collection:
- Silverware
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Package Quantity:
- Case of 2
- Size:
- 3.5 lb
- Width:
- 5-1/2 in