This product requires certification to purchase.

32 oz. Cleaner and Polish

You last purchased this on
 
Sunburst Chemicals

So Easy 32 oz. Cleaner and Polish

  • Fast #
  • Part #S112606
  • Item #7480995
  • Manufacturer Part #112606
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

So Easy 32 oz. Cleaner and Polish

  • Fast #
  • Part #S112606
  • Item #7480995
  • Manufacturer Part #112606
3.9 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • So Easy is an excellent polish for all chrome, stainless steel, Formica, vinyl or other hard surfaces, except glass
  • So Easy protects all surfaces and leaves them water resistant and dust free
  • Requires Certification

Specifications

Application:
Stainless Steel, Vinyl
Collection:
So Easy
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
32 oz