This product requires certification to purchase.

5 lb. Rinse Additive for Commercial Dishmachine

You last purchased this on
 
Sunburst Chemicals

Solid Green® 5 lb. Rinse Additive for Commercial Dishmachine

  • Fast #
  • Part #S6832S1
  • Item #7180538
  • Manufacturer Part #6832S1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Solid Green® 5 lb. Rinse Additive for Commercial Dishmachine

  • Fast #
  • Part #S6832S1
  • Item #7180538
  • Manufacturer Part #6832S1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used in low or high temp machines
  • Reduces drying time and eliminates water spots
  • Rapidly biodegradable
  • Recognized by the Environmental Protection Agency’s Safer Choice program
  • Kosher year-round, excluding Passover
  • No phosphorus, VOCs, APEs, NPEs, or high pH materials
  • Requires Certification

Specifications

Application:
Dishwashers
Collection:
Solid Green®
Color Finish Name:
Blue
Size:
5 lbs