1 gal Concentrated Rinse Additive
Sparkle 1 gal Concentrated Rinse Additive
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sheeting action inhibits formation of water spots and speeds up drying of dishes
- Injected into the final rinse of either high or low temp machines
- Excellent performance even in tough water conditions
- Contains concentrated drying agents
Specifications
- Application:
- Dishwashers, Industrial, Institutional
- Collection:
- Sparkle
- Color Finish Name:
- Dark Blue
- Depth:
- 12-3/4 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13 in
- Size:
- 1 gal
- Width:
- 12-3/4 in