64 oz. All-Purpose Citrus Cleaner (Case of 2)
Spray Kleen 64 oz. All-Purpose Citrus Cleaner (Case of 2)
Frequently Purchased Together
Product Details
Product Details
- Leaves stainless steel shining bright, and film free
- Mild and non-caustic
- Surfactants and sequestering agents to penetrate and remove soils
- Power packed foam clings to vertical surfaces
- Free-rinsing
- Dispensing system prevents spills, loss and overuse
Documents
Specifications
- Application:
- Kitchen
- Collection:
- Spray Kleen
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-7/100 in
- Length:
- 7-9/100 in
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner
- Size:
- 64 oz
- Width:
- 5-3/50 in