This product requires certification to purchase.

64 oz. Glass and Hard Surface Cleaner (Case of 2)

You last purchased this on
 
Sunburst Chemicals

Spray Kleen 64 oz. Glass and Hard Surface Cleaner (Case of 2)

  • Fast #
  • Part #S1725F2
  • Item #7056587
  • Manufacturer Part #1725F2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Spray Kleen 64 oz. Glass and Hard Surface Cleaner (Case of 2)

  • Fast #
  • Part #S1725F2
  • Item #7056587
  • Manufacturer Part #1725F2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specifically designed to clean windows, mirrors, chrome fixtures, stainless steel, formica, and any other hard surface
  • Does not leave streaks or films
  • Contains environmentally friendly ingredients
  • Does not contain volatile or flammable ingredients
  • Requires Certification

Documents


Specifications

Collection:
Spray Kleen
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10 in
Length:
7-3/4 in
Package Quantity:
Case of 2
Size:
64 oz
Width:
5-1/2 in