5 gal Liquid Laundry Detergent
Trust 5 gal Liquid Laundry Detergent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A premium liquid product that is designed for oily and greasy soils
- A powerful detergent/solvent laundry cleaner
- Advanced detergent technology for handling hard water conditions
- Special surfactants to penetrate stains and soil in all fabrics
- Lifts away oily and greasy soils better and faster than other detergents
- Color: Blue
- Fragrance: Slight
Specifications
- Collection:
- Trust
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 5 gal