8.5 L Laundry Softener
Value Soft 8.5 L Laundry Softener
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Works in a broad range of water temperatures from cold to warm water with great results
- Lubricates Fibers to Reduce Friction
- Special Conditioners for Fabric Care
- Increases Production
- Shortens Extraction and Dryer Times
- Fabric Brighteners for Whites and Colors
- Leaves Fabrics Soft and Fresh
- Can cut operational costs by reducing wrinkling and aiding in processing linens through dryers, ironers, and even high speed folders
Specifications
- Application:
- Fabric
- Collection:
- Value Soft
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 8.5 L