24 oz. Trigger Spray in Green
Simple Green® 24 oz. Trigger Spray in Green
Product Details
Product Details
- All-purpose cleaner/degreaser
- Strong yet safe cleaner removes oil, lubricants and grime from washable surfaces
- Rinses easily
- Concentrated; dilutes with water
- Safe for food-preparation areas
- Nonabrasive and nonflammable
- Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
Specifications
- Application:
- Degreaser
- Collection:
- Simple Green®
- Color Finish Name:
- Green
- Material:
- Liquid
- Product Type:
- Spray
- Size:
- 24 oz