This product requires certification to purchase.

3 in. End Cap Left Hand

You last purchased this on
 
Suntemp

3 in. End Cap Left Hand

  • Fast #
  • Part #S700SEL
  • Item #513141
  • Manufacturer Part #55SEL
3.4 out of 5 Customer Rating
You last purchased this on
 
Suntemp

3 in. End Cap Left Hand

  • Fast #
  • Part #S700SEL
  • Item #513141
  • Manufacturer Part #55SEL
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Left hand end cap for Imperial 700-A1 baseboard enclosure
  • Easy-to-clean rounded edge surfaces
  • Blends with any decor
  • Satin-white baked finish
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-7/8 in
Length:
3 in
Material:
Steel
Width:
2-13/16 in