This product requires certification to purchase.

8 ft. Enclosurelosure Only

You last purchased this on
 
Suntemp

8 ft. Enclosurelosure Only

  • Fast #
  • Part #S700ASCS8
  • Item #511476
  • Manufacturer Part #700ASCS-8
3.3 out of 5 Customer Rating
You last purchased this on
 
Suntemp

8 ft. Enclosurelosure Only

  • Fast #
  • Part #S700ASCS8
  • Item #511476
  • Manufacturer Part #700ASCS-8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Baseboard enclosure only
  • Easy-to-clean rounded edge surfaces
  • Blends with any decor
  • Satin-white baked finish
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-7/8 in
Length:
8 ft
Width:
2-13/16 in