This product requires certification to purchase.

37 x 24 in. Grate Inlet Skimmer Basket

You last purchased this on
 
Suntree Technologies

37 x 24 in. Grate Inlet Skimmer Basket

  • Fast #
  • Part #SGISB243725
  • Item #7181000
  • Manufacturer Part #GISB-24-37-25
5 out of 5 Customer Rating
You last purchased this on
 
Suntree Technologies

37 x 24 in. Grate Inlet Skimmer Basket

  • Fast #
  • Part #SGISB243725
  • Item #7181000
  • Manufacturer Part #GISB-24-37-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
25 in
Length:
37 in
Material:
Stainless Steel, Fiberglass, Gelcoat
Width:
24 in