Call for Pricing
Call for Pricing
This product requires certification to purchase.

16 ft. Storm Water Treatment System

You last purchased this on
 
Suntree Technologies

Nutrient Separating Baffle Box® 16 ft. Storm Water Treatment System

You last purchased this on
 
Suntree Technologies

Nutrient Separating Baffle Box® 16 ft. Storm Water Treatment System

  • Fast #
  • Part #SNSBB1016139
  • Item #7180996
  • Manufacturer Part #NSBB-10-16-139
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Retrofits existing watersheds
  • Patented screens maximize storage and prevent debris loss
  • Easy vacuum truck servicing
  • Dry state storage separates debris and trash from water and sediment
  • Will not go septic between storms
  • Captures thousands of pounds of debris, sediment and nutrients
  • Pretreatment for rainwater harvesting and detention areas
  • Meets requirements for Full Trash Capture TMDL Programs
  • Requires Certification

Specifications

Collection:
Nutrient Separating Baffle Box®
Height:
139 in
Length:
16 ft
Width:
10 ft



Customers Also Bought
1–2 of 2 items
Part #WDTMBLU1
Item #7803389
5 out of 5 Customer Rating
Requires Certification
Part #L566547
Item #8319335
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing