1/2 hp Electronic Timer
1/2 hp Electronic Timer
Frequently Purchased Together
Product Details
Product Details
- Solid state design
- Universal adjustable electronic defrost timer
- Humidity range: 10% to 95%, non-condensing
- Temperature range: 32° F to 135° F (0° C to 57° C)
- Dust proof case
- Standard terminal configuration to accommodate most connections
- Adjustable defrost frequency 4 to 12 hours
- Adjustable defrost time 10 to 35 minutes
- Cycle advance button
- Fits most applications
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Universal
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Height:
- 1-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 2 in
- Material:
- Plastic
- Maximum Temperature:
- 135
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Defrost Timer
- Temperature Range:
- 32 to 135 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- .16 lb
- Width:
- 2-1/2 in