This product requires certification to purchase.

1/2 in Steel Core

You last purchased this on
 
Supco

1/2 in Steel Core

  • Fast #
  • Part #SFVCT4PLUS
  • Item #7264680
  • Manufacturer Part #FVCT4PLUS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

1/2 in Steel Core

  • Fast #
  • Part #SFVCT4PLUS
  • Item #7264680
  • Manufacturer Part #FVCT4PLUS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible to over 120° angle
  • Comes with 3 cores that all store in the cap
  • CNC finished
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CE Approved:
No
CSA Certified:
No
Color Finish Name:
Black
Diameter:
1/2 in
ETL Listed:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1 in
Length:
5-1/2 in
Material:
Steel
NSF Certified:
No
Number of Tools Included:
1
Origin:
Global
Product Type:
Valve Core Removal Tool
Size:
4 in
Smart Home Enabled:
No
UL Listed:
No
Weight:
.12 lb
Width:
7-3/4 in