1 Amp Adjustable Time Delay
1 Amp Adjustable Time Delay
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fixed or adjustable delay ranges
- Broad input voltage range
- Varying models work with or without anticipator circuit
- Terminal or wire connections available
- Compact size Electronic Potential Relay Technology
Documents
Specifications
- AMP:
- 1
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars: 32392, ICM: ICM203, Diversitech: ASC-500-ADB1, A-1: EAC426
- CSA Certified:
- No
- Color Finish Name:
- Black
- Depth:
- 1/2 in
- Height:
- 3/4 in
- Length:
- 2 in
- Material:
- Plastic
- Maximum Temperature:
- 160
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Time Delay
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Single
- Temperature Range:
- 0 to 160 Deg F
- Time Delay:
- Yes
- Time Delay Range:
- 5 min
- UL Listed:
- Yes
- Volts:
- 19/250V
- Width:
- 2 in