10 in. 0.75 gpm Carbon Inline Water Filter
10 in. 0.75 gpm Carbon Inline Water Filter
Frequently Purchased Together
Product Details
Product Details
- Reduces chlorine, sediment, dirt, rust, turbidity, sand and silt in water
- Advanced carbon block technology
- Meets NSF®/ANSI® standard 42
- Do not use on water that is microbiologically unsafe, or of unknown quality, without adequate disinfection
- High capacity inline water filters for commercial coffee machines, ice machines, or in areas of high water usage
Specifications
- ANSI:
- ANSI 42
- Application:
- HVAC/R Systems
- CSA Certified:
- No
- Capacity:
- 400 gal
- Cartridge Type:
- Filter
- Connection Size:
- 1/4
- Contaminant Removal:
- Dirt, Rust, Sand, Sediment, Silt, Turbidity
- Depth:
- 2 in
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- No
- Flow Rate:
- 0.75 gpm
- Height:
- 2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F
- UL Listed:
- No
- Weight:
- .78 lb
- Width:
- 10 in