This product requires certification to purchase.

11A Repair Dryer Door Switch

You last purchased this on
 
Supco

11A Repair Dryer Door Switch

Brand image
You last purchased this on
 
Supco

11A Repair Dryer Door Switch

  • Fast #
  • Part #SDE6105
  • Item #4851056
  • Manufacturer Part #DE6105
5 out of 5 Customer Rating

X Points
$13.83
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three wire door switch
  • Connects directly to the wiring harness
  • Designed to meet or exceed OEM specifications
  • Replacement model: Whirlpool® 3406105
  • Requires Certification

Specifications

AMP:
11
Application:
Dishwashers
Brand Model Compatibility:
Whirlpool: 3406105, 3406104
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/2 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
1-3/4 in
Length:
5-1/2 in
Material:
Metal, Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Door Switch
UL Listed:
No
Volts:
120/240V
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #SDE522
Item #4479607
4.4 out of 5 Customer Rating
Requires Certification
Part #SDE411
Item #4479562
4.4 out of 5 Customer Rating
Requires Certification
Part #SDE702T
Item #4479575
5 out of 5 Customer Rating
Requires Certification
Part #SSM10141
Item #4851058
4.8 out of 5 Customer Rating
Requires Certification
Part #GRAS200DMWW
Item #7387220
5 out of 5 Customer Rating
Requires Certification
Part #GGFP1528SNWW
Item #8027012
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSET401
Item #4479588
3.2 out of 5 Customer Rating
Requires Certification
Part #SL15525W
Item #4479604
4.1 out of 5 Customer Rating
Requires Certification
Part #SSET194
Item #4479593
5 out of 5 Customer Rating
Requires Certification
Part #SDE902M
Item #4479567
3.9 out of 5 Customer Rating
Requires Certification
Part #SDE411
Item #4479562
4.4 out of 5 Customer Rating
Requires Certification
Part #SRLE202
Item #7218697
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing