12 ft. Dryer Vent Cleaning Kit
LintEater® 12 ft. Dryer Vent Cleaning Kit
Frequently Purchased Together
Product Details
Product Details
- Effective on all types of dryer vents
- Four 36" extension rods
- Self feeding, 4" auger brush
- Blockage removal tool
- Lint trap brush: 2-1/2"
- Vacuum adapter
- Dryer adapter
- Instruction manual
Documents
Specifications
- Application:
- Dryer Vent
- Brand Model Compatibility:
- Universal Dryers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 12 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Cleaning Kit
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 4-1/2 in