120V Replacement Defrost Timer
120V Replacement Defrost Timer
Frequently Purchased Together
Product Details
Product Details
- Exact OEM features and specifications
- Replaces Admiral part number 55467-1
- UL® Recognized
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Admiral: 66128-1, Electrolux: 215846604, Frigidaire: 5300628518, Maytag: 68233-2
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Height:
- 1-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 12 Piece
- Product Type:
- Defrost Timer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 2.47 lb
- Width:
- 2-1/2 in