14 to 122F Digital Airflow Anemometer
14 to 122F Digital Airflow Anemometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Measures fpm, m/s, mph, km/h, kts
- Beaufort scale
- Measures°F/°C
- Data hold
- Backlit LCD
- Auto power off
- Includes hard carrying case
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- Grey
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Weight:
- .98 lb
- Width:
- 8-1/2 in