15-1/2 in. Bake Element Replacement
15-1/2 in. Bake Element Replacement
Frequently Purchased Together
Product Details
Product Details
- Manufactured from high temperature stainless alloys
- Outside sheath is made of Incoloy™ a very high temperature nickel stainless alloy
- Designed to meet or exceed OEM specifications
- Sealed with a high temp liquid silicone compound straight out of the annealing oven
- Prevents any moisture in the element
- UL® and CSA® approved
Specifications
- Brand Model Compatibility:
- GE: WB44X10009
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/4 in
- Diameter:
- 19-1/4 in
- GSA Approved:
- No
- Height:
- 17-1/2 in
- Length:
- 15-1/2 in
- Material:
- Alloy
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Bake Element
- Thickness:
- 1 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2585 W
- Width:
- 18 in