This product requires certification to purchase.

15 in. Bake Element Replacement

You last purchased this on
 
Supco

15 in. Bake Element Replacement

Brand image
You last purchased this on
 
Supco

15 in. Bake Element Replacement

  • Fast #
  • Part #SCH775
  • Item #4416403
  • Manufacturer Part #CH775
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whirlpool® oven bake element
  • Can replace Whirlpool® RP775
  • The outside sheath is made of high grade stainless steel
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Frigidare: 5303051519, 31675104
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-3/4 in
Diameter:
15 in
GSA Approved:
No
Height:
19-1/4 in
Length:
15 in
Material:
Alloy
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Bake Element
Thickness:
1 in
UL Listed:
Yes
Volts:
208/240V
Watts:
2400 W
Width:
19-1/4 in



Customers Also Bought
1–6 of 18 items
Part #SCH44X5099
Item #4416396
4 out of 5 Customer Rating
Requires Certification
Part #SCH44X5082
Item #4416389
5 out of 5 Customer Rating
Requires Certification
Part #SCH44K5012
Item #4603159
4.5 out of 5 Customer Rating
Requires Certification
Part #SCH44K10005
Item #4416424
4.2 out of 5 Customer Rating
Requires Certification
Part #SSGR403
Item #4479549
3.9 out of 5 Customer Rating
Requires Certification
Part #SSPG1401GE
Item #4416410
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
Part #SMP21YA
Item #4417375
4.8 out of 5 Customer Rating
Requires Certification
Part #SRK203
Item #4479625
4.4 out of 5 Customer Rating
Requires Certification
Part #SCH44X5082
Item #4416389
5 out of 5 Customer Rating
Requires Certification
Part #SSU202
Item #4416426
3.4 out of 5 Customer Rating
Requires Certification
Part #SSGR409
Item #4479552
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing