16-1/4 in. Waterproof Bake Element Repair for RP700
16-1/4 in. Waterproof Bake Element Repair for RP700
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured from high temperature stainless alloys
- Outside sheath is made of Incoloy™ a very high temperature nickel stainless alloy
- Designed to meet or exceed OEM specifications
- Sealed with a high temp liquid silicone compound straight out of the annealing oven
- Prevents any moisture in the element
- UL® and CSA® approved
Documents
Specifications
- Brand Model Compatibility:
- Whirlpool: 832513
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Diameter:
- 21-5/16 in
- GSA Approved:
- No
- Height:
- 16-1/4 in
- Length:
- 16-1/4 in
- Material:
- Alloy
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Bake Element
- Thickness:
- 1 in
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2500 W
- Width:
- 21-5/16 in