16 ga Insulated Ring 20-Piece
16 ga Insulated Ring 20-Piece
Product Details
Product Details
- 16-14 AWG #10 stud 13/64" I.D. 20 Pieces
- Supco® terminal service packs are handy and low priced, ideal for small jobs.
- Pack of 20
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Silver
- End Connection 1:
- Coupler
- End Connection 2:
- Male
- End Connections:
- Coupler x Male
- Fitting Size 1:
- 13/64 in
- Fitting Sizes:
- 13/64 in
- Height:
- 1/4 in
- Length:
- 1 in
- Material:
- Copper
- Maximum Temperature:
- 221
- Package Quantity:
- 20
- Product Type:
- Ring
- UL Listed:
- No
- Volts:
- 600V
- Width:
- 4 in
- Wire Gauge (AWG):
- 16 ga