This product requires certification to purchase.

18-1/2 in. Waterproof Broiler Element Repair for RP779

You last purchased this on
 
Supco

18-1/2 in. Waterproof Broiler Element Repair for RP779

  • Fast #
  • Part #SCH779
  • Item #4416406
  • Manufacturer Part #CH779
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

18-1/2 in. Waterproof Broiler Element Repair for RP779

  • Fast #
  • Part #SCH779
  • Item #4416406
  • Manufacturer Part #CH779
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufactured from high temperature stainless alloys
  • Outside sheath is made of Incoloy™ a very high temperature nickel stainless alloy
  • Designed to meet or exceed OEM specifications
  • Sealed with a high temp liquid silicone compound straight out of the annealing oven
  • Prevents any moisture in the element
  • UL® and CSA® approved
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Whirlpool: 660579
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/2 in
Diameter:
18-1/2 in
GSA Approved:
No
Height:
13-1/4 in
Length:
18-1/2 in
Material:
Alloy
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Bake Element
Thickness:
1 in
UL Listed:
Yes
Volts:
208/240V
Watts:
3000 W
Width:
11-3/4 in