This product requires certification to purchase.

18-1/4 in. Bake Element in Black

You last purchased this on
 
Supco

18-1/4 in. Bake Element in Black

Brand image
You last purchased this on
 
Supco

18-1/4 in. Bake Element in Black

  • Fast #
  • Part #SCH44X5082
  • Item #4416389
  • Manufacturer Part #CH44X5082
5 out of 5 Customer Rating

X Points
Color Finish Category: Blacks Select Color Finish Category
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closed hinged-style bake element with screw in terminals
  • Can replace GE® WB44X5082 and WB44X5099
  • The outside sheath is made of high grade stainless steel
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GE: WR44X5082
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/2 in
Diameter:
18-1/4 in
GSA Approved:
No
Height:
18 in
Length:
14-1/2 in
Material:
Alloy
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Bake Element
Thickness:
1 in
UL Listed:
Yes
Volts:
208/250V
Watts:
2700 W
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #SSM10141
Item #4851058
4.8 out of 5 Customer Rating
Requires Certification
Part #T3090035F
Item #7223076
3.4 out of 5 Customer Rating
Requires Certification
Part #T3090034F
Item #7223078
5 out of 5 Customer Rating
Requires Certification
Part #BBUEZ124WW
Item #8018649
3.3 out of 5 Customer Rating
Requires Certification
Part #SCH44X5099
Item #4416396
4 out of 5 Customer Rating
Requires Certification
Part #SCH44K5012
Item #4603159
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSGR403
Item #4479549
3.9 out of 5 Customer Rating
Requires Certification
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
Part #SMP21YA
Item #4417375
4.8 out of 5 Customer Rating
Requires Certification
Part #SRK203
Item #4479625
4.4 out of 5 Customer Rating
Requires Certification
Part #SSU202
Item #4416426
3.4 out of 5 Customer Rating
Requires Certification
Part #SSGR409
Item #4479552
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing