This product requires certification to purchase.

18 in. Magnetic Tip Filter Puller

You last purchased this on
 
Supco

18 in. Magnetic Tip Filter Puller

  • Fast #
  • Part #SFP18
  • Item #5073548
  • Manufacturer Part #FP18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

18 in. Magnetic Tip Filter Puller

  • Fast #
  • Part #SFP18
  • Item #5073548
  • Manufacturer Part #FP18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a magnetic tip and ergonomic handle
  • Extension makes getting hard to reach filters easy
  • 18" Extension
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
1 in
Diameter:
1/2 in
Height:
6-3/4 in
Length:
18 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Filter Puller
Weight:
.15 lb
Width:
1 in