19/100 in. Non-Insulated Female or Slip-On Terminal 20-Piece
19/100 in. Non-Insulated Female or Slip-On Terminal 20-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 16-14 AWG 3/16" (.187") Female Tab 20 Pieces
- Supco® terminal service packs are handy and low priced, ideal for small jobs.
- Pack of 20
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 19/100 in
- Fitting Sizes:
- 19/100 in
- Height:
- 1/4 in
- Length:
- 1 in
- Material:
- Copper
- Maximum Temperature:
- 221
- Package Quantity:
- 20
- Product Type:
- Disconnect
- UL Listed:
- No
- Volts:
- 600V
- Width:
- 4 in
- Wire Gauge (AWG):
- 16 ga