This product requires certification to purchase.

2-1/2 in. -40 to 16 Deg C (-40 to 60 Deg F) Thermometer Surface

You last purchased this on
 
Supco

2-1/2 in. -40 to 16 Deg C (-40 to 60 Deg F) Thermometer Surface

  • Fast #
  • Part #SS6020FB
  • Item #7530956
  • Manufacturer Part #S6020FB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

2-1/2 in. -40 to 16 Deg C (-40 to 60 Deg F) Thermometer Surface

  • Fast #
  • Part #SS6020FB
  • Item #7530956
  • Manufacturer Part #S6020FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Color Finish Name:
Silver
Diameter:
2-1/2 in
Material:
Stainless Steel
Maximum Temperature:
60
Temperature Range:
-40 to 16 Deg C (-40 to 60 Deg F)