2 in. Water Filter in White
2 in. Water Filter in White
Frequently Purchased Together
Product Details
Product Details
- Designed to meet or exceed OEM specifications
- Reduces chlorine, sediment, dirt, rust, turbidity, sand, silt, and more in water
- Advanced carbon block technology
- EAC® water filters meet NSF/ANSI standard 42
Specifications
- ANSI:
- ANSI 42
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Chlorine, Sediment, Dirt, Rust, Turbidity, Sand, Silt
- Depth:
- 2 in
- Diameter:
- 2 in
- Filter Life (Months):
- 6 mo
- Filter Type:
- Carbon Block
- Flow Rate:
- 1 gpm
- Height:
- 2 in
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 120 psi
- Product Type:
- Water Filter
- Temperature Range:
- 33 to 100 Deg F
- UL Listed:
- No
- Width:
- 2 in