20 in. 5A Hybrid Jumper
20 in. 5A Hybrid Jumper
Frequently Purchased Together
Product Details
Product Details
- For use in low voltage troubleshooting
- Lead length: 20"
- Voltage rating: up to 30V/5A
- Magnetic tips & alligator clips
- Part of our Supco® TradeFox™ Technician-Invented product line
Documents
Specifications
- AMP:
- 5
- Application:
- HVAC/R Systems, Sensor, Switches
- CE Approved:
- No
- Color Finish Name:
- Yellow
- Height:
- 1 in
- Length:
- 20 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Temperature Range:
- Up to 392 Deg F
- UL Listed:
- Yes
- Volts:
- 30V
- Weight:
- .05 lb
- Width:
- 1/8 in
- Wire Gauge (AWG):
- 20 AWG