24/120/240V, 600/475 PSI High Pressure Switch
24/120/240V, 600/475 PSI High Pressure Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High pressure SPST open on pressure rise
- Rated Voltage: 50/60 Hz, 24/120/240 Volts
- Life at rated load: 100,000 cycles
- 188" SAE female flare fitting with valve core depressor
- Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
- Small size and light weight for direct mounting
- Excellent set point repeatability/stability
- Pressure range: 0 to 650 PSI
- Burst pressure: 5000 PSI
Documents
Specifications
- AMP:
- 2.9
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars: 33361, 43335
- Pressure - Maximum:
- 600 psi
- Volts:
- 12/28/48/110/120/208/240V