24 in. Ice Maker
24 in. Ice Maker
Frequently Purchased Together
Product Details
Product Details
- Used on many Whirlpool® models
- Replaces 1129316 and ECKMF-90
- Includes icemaker, ice bin, water valve, fill line, tubes, and harness.
Documents
Specifications
- Application:
- Refrigerators
- Brand Model Compatibility:
- Whirlpool: 1129316
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 11-1/4 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- UL Listed:
- No
- Valve Type:
- Water Inlet Valve
- Volts:
- 120V
- Width:
- 9-13/100 in