24V Solenoid Valve 8 in. Brass
24V Solenoid Valve 8 in. Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy "wrench-in" installation
- Each kit includes solenoid valve, mounting bracket and all fittings to replace existing valve
- Time saving
- Universal replacement reduces inventory
- Economically priced compared to OEM versions
- Will not replace solenoids with internal metering orifices
Specifications
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 8 in
- Material:
- Brass
- Product Type:
- Solenoid Valve
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2 in