27 in. Pocket Clip Round Glass Mirror
27 in. Pocket Clip Round Glass Mirror
Frequently Purchased Together
Product Details
Product Details
- Extendable/retractable design
- Double ball joint head adjustment
- Magnified glass mirror available with IM5
- Carry pouch included
- Glass mirrors
- 1 188" round glass mirror
- Pocket clip
Specifications
- Color Finish Name:
- Silver
- Depth:
- 1 in
- Diameter:
- 1-1/4 in
- Height:
- 1 in
- Length:
- 27 in
- Material:
- Glass
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Inspection Mirror
- Size:
- 1-1/4 in
- Tool Type:
- Inspection Mirror
- Weight:
- .12 lb
- Width:
- 3 in