30V Retractable Magnetic Jumper
30V Retractable Magnetic Jumper
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For diagnostic use only
- Not intended for permanent installation
- Black
Specifications
- AMP:
- 5
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- Color Finish Name:
- Black
- Height:
- 5-1/4 in
- Length:
- 20 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Temperature Range:
- Up to 300 Deg F
- UL Listed:
- No
- Volts:
- 30V
- Weight:
- 7/100 lb
- Width:
- 1-1/2 in
- Wire Gauge (AWG):
- 22 ga