40-392 Degree F Digital Pocket Thermometer
40-392 Degree F Digital Pocket Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accuracy: ± 2°F or ± 1°C
- Includes °F/°C switch
- Stem length: 2-1/2"
- Protective sheath
- Display updates every second
- Pocket clip
- Data hold
- Waterproof
Documents
Specifications
- Application:
- Food Processing, Freezers, Heating, Refrigeration
- Battery Size:
- LR44
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Grey
- Diameter:
- 1/4 in
- Height:
- 1 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 392
- Temperature Range:
- -40 to 392 Deg F (-40 to 200 Deg C)
- Weight:
- .10 lb
- Width:
- 3-1/4 in