445 Door Gasket in White
445 Door Gasket in White
Frequently Purchased Together
Product Details
Product Details
- Replacement fresh food door gasket
- White, 27.0625" x 39.875" FZ Door
- 100% Virgin Vinyl
Specifications
- Brand Model Compatibility:
- Whirlpool: 2188448A, W10190033, 2264728, 4387602
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 1 in
- Length:
- 27-1/16 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Door Gasket
- Size:
- 27-1/16 in x 39-7/8 in
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 39-7/8 in