4A 24V SPST Fan Relay
4A 24V SPST Fan Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- General purpose fan relay
- SPST 4 Amp contacts
- 24 VAC coil
Specifications
- AMP:
- 4
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Fedders: 19-15-447B-1, Global: JFR-290, Lennox: P-8-7354
- CSA Certified:
- Yes
- Color Finish Name:
- Black
- Depth:
- 2 in
- Height:
- 1-1/2 in
- Length:
- 1-3/4 in
- Material:
- Metal, Plastic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Relay
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Stages:
- Single
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2 in