50-305 Degree F Digital Pocket Thermometer
50-305 Degree F Digital Pocket Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accuracy: ± 2°F or ± 1°C
- Includes °F/°C switch
- Stem length: 4-23/32”
- Protective sheath
- Display updates every second
- Pocket clip
- Large LCD display
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Blue
- Height:
- 1 in
- Length:
- 4-23/32 in
- Material:
- Plastic
- Maximum Temperature:
- 392
- Temperature Range:
- -50 to 392 Deg F
- Weight:
- .11 lb
- Width:
- 4 in