595R Door Gasket in White
595R Door Gasket in White
Frequently Purchased Together
Product Details
Product Details
- Replacement fresh food door gasket
- Brown, 26.125" x 39.75" FF Door
- 100% Virgin Vinyl
Specifications
- Brand Model Compatibility:
- GE: WR24X318, WR24X0431
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 1 in
- Length:
- 26-1/8 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Door Gasket
- Size:
- 26-1/8 in x 39-3/4 in
- UL Listed:
- No
- Weight:
- 2.3 lb
- Width:
- 39-3/4 in